This product requires certification to purchase.

2-1/2 in. Knife

You last purchased this on
 
LENOX

2-1/2 in. Knife

  • Fast #
  • Part #L20354SSFK1
  • Item #2192437
  • Manufacturer Part #20354SSFK1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

2-1/2 in. Knife

  • Fast #
  • Part #L20354SSFK1
  • Item #2192437
  • Manufacturer Part #20354SSFK1
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 2250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic design
  • Quick blade changes
  • Fixed knife stores up to 10 blades
  • Extreme durable stainless steel nose
  • Long lasting and shatterproof
  • Requires Certification

Specifications

Blade Length (in):
2-1/2 in
Blade Material:
Stainless Steel
Color Finish Name:
White
Handle Type:
Comfort Grip
Length:
6-1/4 in
Number of Blades:
3
Tool Type:
Knife