This product requires certification to purchase.

2-1/8 in. Hole Saw 1 Piece

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 2-1/8 in. Hole Saw
Manufacturer Part #LXAH3218
You last purchased this on
 
LENOX

2-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3023434CT
  • Item #235146
  • Manufacturer Part #3023434CT
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 2-1/8 in. Hole Saw
Manufacturer Part #LXAH3218
LENOX

2-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3023434CT
  • Item #235146
  • Manufacturer Part #3023434CT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thick backing plate resists damage and increases life
  • Engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Specifications

Application:
Cutting, Tile, Stainless Steel
Diameter:
2-1/8 in
Number of Pieces:
1 Piece
Power Source:
AC
Tool Type:
Hole Saw