This product requires certification to purchase.

2-3/10 x 4-3/4 in. Utility Knife

You last purchased this on
 
LENOX

2-3/10 x 4-3/4 in. Utility Knife

  • Fast #
  • Part #L10771FLK1
  • Item #3265400
  • Manufacturer Part #10771FLK1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

2-3/10 x 4-3/4 in. Utility Knife

  • Fast #
  • Part #L10771FLK1
  • Item #3265400
  • Manufacturer Part #10771FLK1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 810
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Easy open and close secure locking mechanism
  • Comfort grip ergonomic rubberized grip
  • Multi-use tool bottle opener, screwdriver and pipe reamer
  • Built-in wire stripper
  • Requires Certification

Documents


Specifications

Application:
Wire, Pipe, Tools
Blade Length (in):
2-3/10 in
Blade Material:
Bi-metal
Blade Type:
Utility Knife
Handle Material:
Rubber
Tool Type:
Utility Knife
Width:
4-3/4 in