This product requires certification to purchase.

3/4 in. Bimetal Utility Drill Bit

You last purchased this on
 
LENOX

3/4 in. Bimetal Utility Drill Bit

  • Fast #
  • Part #L1094806A1216
  • Item #3444981
  • Manufacturer Part #1094806A1216
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

3/4 in. Bimetal Utility Drill Bit

  • Fast #
  • Part #L1094806A1216
  • Item #3444981
  • Manufacturer Part #1094806A1216
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Smooth, effortless drilling extends battery life
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Requires Certification

Specifications

Application:
Wood
Bit Diameter(s) (In):
3/4 in
Bit Sizes:
3/4 in
Color Finish Name:
Titanium
Length:
6 in
Material:
Metal