3/4 in. Tube Cutter
3/4 in. Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimized blade geometry of shock-resistant steel
- Non-slip grooved cast body only needs 1/2" clearance to cut
- Color coding for easy tool recognition and cutting direction
- Tube diameter: 3/4"
Documents
Specifications
- Application:
- Copper, Cutting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White, Red
- Cutting Capacity:
- 3/4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter
- UPC:
- 082472148312
- Weight:
- 0.96 lb