3/8 in. Arbor 1 Piece
3/8 in. Arbor 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 65 Pallet: 650-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Snap-back™ design makes it faster and easier to engage/disengage hole saw
- Split point design for faster penetration and less walking
- Manufactured of hardened carbon steel for strength
- Easy to attach to the hole saw
Specifications
- Application:
- Residential
- Bit Diameter(s) (In):
- 1-1/2 in - 6 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Arbor