This product requires certification to purchase.

3 in. Cutter 1 Piece

You last purchased this on
 
LENOX

3 in. Cutter 1 Piece

  • Fast #
  • Part #L2011448CHC
  • Item #2168443
  • Manufacturer Part #2011448CHC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

3 in. Cutter 1 Piece

  • Fast #
  • Part #L2011448CHC
  • Item #2168443
  • Manufacturer Part #2011448CHC
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thick backing plate resists damage and increases life
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Requires Certification

Specifications

Application:
Metal Cutting
Diameter:
3 in
Material:
Carbide
Number of Pieces:
1 Piece
Tool Type:
Cutter