This product requires certification to purchase.

6 in. 656G Reciprocating Saw Blade for Wood and Nail-Embedded Wood Cutting

You last purchased this on
 
LENOX

6 in. 656G Reciprocating Saw Blade for Wood and Nail-Embedded Wood Cutting

Brand image
You last purchased this on
 
LENOX

6 in. 656G Reciprocating Saw Blade for Wood and Nail-Embedded Wood Cutting

  • Fast #
  • Part #L21060656GR
  • Item #7728550
  • Manufacturer Part #21060656GR
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Power arc curved blade delivers up to 2x longer life vs. Traditional straight Lenox® recip blades
  • Aggressive blade design optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Extended Blade Life T2™ Technology and precision applied titanium coating help dissipate heat making blades last longer
  • Faster cuts Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Coating:
Titanium
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #M48005093
Item #2392306
4.2 out of 5 Customer Rating
Requires Certification
Part #L10833800RDG
Item #3170668
4.8 out of 5 Customer Rating
Requires Certification
Part #DDS0908CFA3
Item #8456125
4.8 out of 5 Customer Rating
Requires Certification
Part #M49109112
Item #8950616
5 out of 5 Customer Rating
Requires Certification
Part #TMPT1
Item #3611437
4.2 out of 5 Customer Rating
Requires Certification
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
Part #L2014220
Item #7310901
3.8 out of 5 Customer Rating
Requires Certification
Part #L20578818RPK
Item #7727802
4 out of 5 Customer Rating
Requires Certification
Part #L20580810RPK
Item #7728428
5 out of 5 Customer Rating
Requires Certification
Part #L21067614GRPK
Item #7727937
3.9 out of 5 Customer Rating
Requires Certification
Part #L21064610GRPK
Item #7728422
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing