This product requires certification to purchase.

6 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

6 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20529B618RPK
  • Item #7728571
  • Manufacturer Part #20529B618R
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

6 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20529B618RPK
  • Item #7728571
  • Manufacturer Part #20529B618R
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 18
  • Bi-metal design stands up to the most demanding applications
  • Power Blast™ technology increases blade life
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Requires Certification

Specifications

Application:
Medium Metal, Thin Metal
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
18
Width:
3/4 in