This product requires certification to purchase.

6 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

6 in. Reciprocating Saw Blade

Brand image
You last purchased this on
 
LENOX

6 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21069618GRPK
  • Item #7727861
  • Manufacturer Part #21069618GR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extended blade life T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Faster cuts titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
  • Durable construction bi-metal design stands up to the most demanding applications
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Width:
3/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com