This product requires certification to purchase.

6 x 0.05 in. Reciprocating Saw Blade

LENOX

6 x 0.05 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20592650RPK
  • Item #7727733
  • Manufacturer Part #20592650R
3.3 out of 5 Customer Rating
Brand image
LENOX

6 x 0.05 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20592650RPK
  • Item #7727733
  • Manufacturer Part #20592650R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 120 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 10/14
  • Teeth per inch: 24
  • Requires Certification

Specifications

Application:
Wood Cutting, Plastic, Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
10
UPC:
082472205923
Width:
3/4 in