This product requires certification to purchase.

6 x 0.050 in. Reciprocating Saw Blade

LENOX

6 x 0.050 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20556676RCPK
  • Item #7728360
  • Manufacturer Part #20556676RC
4 out of 5 Customer Rating
Brand image
LENOX

6 x 0.050 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20556676RCPK
  • Item #7728360
  • Manufacturer Part #20556676RC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 6
  • Patented design for ultimate durability and speed when cutting clean wood or wood & nails
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
UPC:
082472205565
Width:
7/16 in