This product requires certification to purchase.

8 in. Reciprocating Saw Blade for Medium Metal And Thin Metal

LENOX

8 in. Reciprocating Saw Blade for Medium Metal And Thin Metal

  • Fast #
  • Part #L21070818GR
  • Item #7728313
  • Manufacturer Part #21070818GR
4.8 out of 5 Customer Rating
Brand image
LENOX

8 in. Reciprocating Saw Blade for Medium Metal And Thin Metal

  • Fast #
  • Part #L21070818GR
  • Item #7728313
  • Manufacturer Part #21070818GR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extended blade life T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Faster cuts titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
  • Durable construction bi-metal design stands up to the most demanding applications
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
UPC:
082472210705
Width:
3/4 in