This product requires certification to purchase.

8 in. Reciprocating Saw Blade for Thick Metal

LENOX

8 in. Reciprocating Saw Blade for Thick Metal

  • Fast #
  • Part #L21065810GRPK
  • Item #7727759
  • Manufacturer Part #21065810GR
5 out of 5 Customer Rating
Brand image
LENOX

8 in. Reciprocating Saw Blade for Thick Metal

  • Fast #
  • Part #L21065810GRPK
  • Item #7727759
  • Manufacturer Part #21065810GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extended blade life T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Faster cuts titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
  • Durable construction bi-metal design stands up to the most demanding applications
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting, Plastic
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Coating:
Titanium
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
10
UPC:
082472210651
Width:
3/4 in