This product requires certification to purchase.

9 in. 10 TPI Reciprocating Saw (2 Piece) (Pack of 2)

You last purchased this on
 
LENOX

9 in. 10 TPI Reciprocating Saw (2 Piece) (Pack of 2)

Brand image
You last purchased this on
 
LENOX

9 in. 10 TPI Reciprocating Saw (2 Piece) (Pack of 2)

  • Fast #
  • Part #L20597960RPK
  • Item #7728106
  • Manufacturer Part #20597960R
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
  • Teeth per inch: 10
  • Demolition reciprocating
  • Requires Certification

Documents


Specifications

Application:
Demolition, Metal, Nail-Embedded Wood
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.062 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Height:
7/8 in
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
10
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #L20582956RPK
Item #7728555
3.6 out of 5 Customer Rating
Requires Certification
Part #L20580810RPK
Item #7728428
5 out of 5 Customer Rating
Requires Certification
Part #DDS0614BGP5
Item #7171964
5 out of 5 Customer Rating
Requires Certification
Part #L20566618RPK
Item #7728057
3.3 out of 5 Customer Rating
Requires Certification
Part #DDS0614BF5
Item #7172037
3.4 out of 5 Customer Rating
Requires Certification
Part #DDS0908CF10
Item #7748822
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L201809118RPK
Item #7727790
3.6 out of 5 Customer Rating
Requires Certification
Part #L201726114RPK
Item #7727830
4.1 out of 5 Customer Rating
Requires Certification
Part #LLXAR9110CT1
Item #9211075
4.2 out of 5 Customer Rating
Requires Certification
Part #L21069618GRPK
Item #7727861
5 out of 5 Customer Rating
Requires Certification
Part #L20583110RPK
Item #7727846
5 out of 5 Customer Rating
Requires Certification
Part #L20592650RPK
Item #7727733
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing