This product requires certification to purchase.

You last purchased this on
 
LENOX

Advantage™

  • Fast #
  • Part #L20980HSF18
  • Item #1737954
  • Manufacturer Part #20980HSF18
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Advantage™

  • Fast #
  • Part #L20980HSF18
  • Item #1737954
  • Manufacturer Part #20980HSF18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 245
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Cuts plastic pipe easily teeth cut on the pull stroke and not on the push stroke for safety
  • Comfortable grip rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
  • Flush cutting option easily mount the blade on the bottom of handle for flush cutting applications
  • Requires Certification

Specifications

Application:
Plastic, PVC, ABS
Blade Length (in):
18 in
Blade Material:
Steel
Brand Model Compatibility:
L20980HSB18
Collection:
Advantage™
Handle Material:
Rubber
Material:
Metal
Saw Type:
Hand
Teeth Per Inch:
10
Tool Type:
Pipe Saw