Advantage™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts plastic pipe easily teeth cut on the pull stroke and not on the push stroke for safety
- Comfortable grip rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
- Flush cutting option easily mount the blade on the bottom of handle for flush cutting applications
Specifications
- Adjustable:
- No
- Application:
- Residential
- Blade Length (in):
- 18 in
- Blade Material:
- Plastic
- Collection:
- Advantage™
- Handle Material:
- Rubber
- Material:
- Carbon Steel
- Saw Type:
- Hand
- Teeth Per Inch:
- 10
- Tool Type:
- Pipe Saw