This product requires certification to purchase.

You last purchased this on
 
LENOX

Advantage™

  • Fast #
  • Part #L20982HSB12
  • Item #1737807
  • Manufacturer Part #20982HSB12
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Advantage™

  • Fast #
  • Part #L20982HSB12
  • Item #1737807
  • Manufacturer Part #20982HSB12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 9 – for example, 9, 18, 27, and so on.
Order in multiples of 9
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts plastic pipe easily teeth cut on the pull stroke and not on the push stroke for safety
  • Comfortable grip rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
  • Flush cutting option easily mount the blade on the bottom of handle for flush cutting applications
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Blade Length (in):
12 in
Blade Material:
Plastic
Collection:
Advantage™
Handle Material:
Rubber
Material:
Carbon Steel
Saw Type:
Hand
Teeth Per Inch:
10
Tool Type:
Pipe Saw