This product requires certification to purchase.

BMTL MED MTL JIG SAW BLD 5-1/4X3/8

This product has been replaced by

*CVR* JIG B514T3 5-1/4 X 3/8 X 050
LENOX *CVR* JIG B514T3 5-1/4 X 3/8 X 050
Manufacturer Part #1991580
You last purchased this on
 
LENOX

BMTL MED MTL JIG SAW BLD 5-1/4X3/8

  • Fast #
  • Part #L20330BT518JPK
  • Item #7728569
  • Manufacturer Part #20330BT518J
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* JIG B514T3 5-1/4 X 3/8 X 050
LENOX *CVR* JIG B514T3 5-1/4 X 3/8 X 050
Manufacturer Part #1991580
LENOX

BMTL MED MTL JIG SAW BLD 5-1/4X3/8

  • Fast #
  • Part #L20330BT518JPK
  • Item #7728569
  • Manufacturer Part #20330BT518J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Super sharp to cut fast without deflection
  • Ground to precision sharpness for straight cuts and a smooth finish
  • Designed for optimal performance in wood cutting, including hardwoods
  • Bi-metal technology flexes and resists breaking and extends blade life
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
5-1/4 in
Blade Material:
Bi-metal
Blade Type:
Jig Saw
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
18