This product requires certification to purchase.

Cast Aluminum Replacement Blade

You last purchased this on
 
LENOX

Cast Aluminum Replacement Blade

  • Fast #
  • Part #L12126S2B
  • Item #3776504
  • Manufacturer Part #12126S2B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Cast Aluminum Replacement Blade

  • Fast #
  • Part #L12126S2B
  • Item #3776504
  • Manufacturer Part #12126S2B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Four roller tracking system keeps tube from threading
  • Cleanly and easily deburr pipes with the replaceable machinists reamer
  • Change out wheels quickly and easily
  • Storage for an extra cutting wheel in the handle
  • Requires Certification

Specifications

Application:
CPVC, PVC, PEX, Poly Pipe, PE, Cutting
Cutting Capacity:
1 in - 1-5/16 in
Material:
High Carbon Steel, Rubber
UL Listed:
No