Cutting Wheel (Pack of 2)
Cutting Wheel (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Fits Lenox® products 21008, 21009, 14830, 14831 and 14832
- For use on copper
Specifications
- Adjustable:
- No
- Application:
- Copper
- Brand Model Compatibility:
- 14830TS12, 14831TS34, 14832TS1
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Pack of 2
- Product Type:
- Cutting Wheel
- UL Listed:
- No