This product requires certification to purchase.

1/4 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

Diamond™ 1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L121074DGDS
  • Item #4081222
  • Manufacturer Part #121074DGDS
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Diamond™ 1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L121074DGDS
  • Item #4081222
  • Manufacturer Part #121074DGDS
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier
  • Long lasting: Continuous, brazed edge lasts longer In tile and stone
  • Durable: Robust design for greater durability in tough applications
  • Fast, easy cutting: Low torque, little pressure required
  • Easier plug removal: Over-sized slot In hole saw for easy plug removal
  • Requires Certification

Specifications

Application:
Stone, Tile
Collection:
Diamond™
Cutting Capacity:
1-1/10 in
Diameter:
1/4 in
Drill Bit Type:
Hole Saw
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw