This product requires certification to purchase.

1-1/2 x 2 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

Diamond™ 1-1/2 x 2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211932DGHS
  • Item #3643654
  • Manufacturer Part #1211932DGHS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Diamond™ 1-1/2 x 2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211932DGHS
  • Item #3643654
  • Manufacturer Part #1211932DGHS
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier
  • Requires Certification

Specifications

Application:
Cutting, Tile, Stone
Collection:
Diamond™
Diameter:
2 in
Length:
6 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
1-1/2 in
Tool Type:
Hole Saw