This product requires certification to purchase.

1-3/8 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

Diamond™ 1-3/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211722DGHS
  • Item #3643652
  • Manufacturer Part #1211722DGHS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Diamond™ 1-3/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1211722DGHS
  • Item #3643652
  • Manufacturer Part #1211722DGHS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 960
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Continuous, brazen edge lasts longer in tile and stone
  • Low torque, little pressure required
  • Robust design for greater durability in tough applications
  • Round holes make removing plugs faster and easier
  • Long lasting: Continuous, brazed edge lasts longer In tile and stone
  • Durable: Robust design for greater durability in tough applications
  • Fast, easy cutting: Low torque, little pressure required
  • Easier plug removal: Over-sized slot In hole saw for easy plug removal
  • Requires Certification

Specifications

Application:
Stone, Tile
Collection:
Diamond™
Cutting Capacity:
1-53/100 in
Diameter:
1-3/8 in
Drill Bit Type:
Hole Saw
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw