8 in. 8 TPI Reciprocating Saw 1 Piece
Diamond™ 8 in. 8 TPI Reciprocating Saw 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lasts longer nickel alloy brazed diamond particles maintain sharpness to keep cutting after conventional carbide grit fail
- Cuts 3X faster a narrow kerf design enables thinner, faster cuts
- Straight, clean cuts unlike bulky snap cutters, which crush pipes and leave ragged, uneven cuts, LENOX DIAMOND™ cuts clean durable chrome alloy backing steel provides extra stability
- Can handle the toughest jobs without breaking
- For use on cast iron, tile, brick, and natural stones
Specifications
- Application:
- Brick, Cast Iron, Stone, Tile
- Blade Length (in):
- 8 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.04 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4 in
- Collection:
- Diamond™
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 14