This product requires certification to purchase.

9 in Reciprocating Saw Blade 1 Piece

You last purchased this on
 
LENOX

Diamond™ 9 in Reciprocating Saw Blade 1 Piece

Brand image
You last purchased this on
 
LENOX

Diamond™ 9 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #L1766338
  • Item #4029140
  • Manufacturer Part #1766338
5 out of 5 Customer Rating
Reciprocating Saw Blade 1 Piece

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Allows end user to flip blade around reducing amount of waster grit and maximizing cost per cut
  • Diamond grit cutting edge and dual tangs provide longer life than standard carbide grit blades
  • Snap cutters can crush the pipe leaving ragged edges, a reciprocating blade will not
  • Requires Certification

Specifications

Blade Length (in):
9 in
Blade Material:
Metal
Blade Thickness (in):
.042 in
Blade Type:
Reciprocating Saw
Collection:
Diamond™
Length:
9 in
Number of Pieces:
1 Piece
Width:
3/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com