This product requires certification to purchase.

8 18TPI ARC Gold Reciprocating Blade B818GR

You last purchased this on
 
LENOX

Gold® 8 18TPI ARC Gold Reciprocating Blade B818GR

  • Fast #
  • Part #L21084B818GRPK
  • Item #7728146
  • Manufacturer Part #21084B818GR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Gold® 8 18TPI ARC Gold Reciprocating Blade B818GR

  • Fast #
  • Part #L21084B818GRPK
  • Item #7728146
  • Manufacturer Part #21084B818GR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Pack: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 18
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
8 in
Blade Material:
Titanium
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
18
Width:
3/4 in