This product requires certification to purchase.

9 10TPI ARC GOLD RECIP BLD B9110GR

You last purchased this on
 
LENOX

Gold® 9 10TPI ARC GOLD RECIP BLD B9110GR

  • Fast #
  • Part #L21229B9110GRPK
  • Item #7728066
  • Manufacturer Part #21229B9110GR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Gold® 9 10TPI ARC GOLD RECIP BLD B9110GR

  • Fast #
  • Part #L21229B9110GRPK
  • Item #7728066
  • Manufacturer Part #21229B9110GR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
10
Width:
1 in