This product requires certification to purchase.

9 in. 18 TPI 118G Arc Gold Reciprocating Blade 5 Pack

You last purchased this on
 
LENOX

Gold® 9 in. 18 TPI 118G Arc Gold Reciprocating Blade 5 Pack

  • Fast #
  • Part #L210999118GRPK
  • Item #7727647
  • Manufacturer Part #210999118GR
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Gold® 9 in. 18 TPI 118G Arc Gold Reciprocating Blade 5 Pack

  • Fast #
  • Part #L210999118GRPK
  • Item #7727647
  • Manufacturer Part #210999118GR
4.7 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 18
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Width:
1 in