This product requires certification to purchase.

Gold Reciprocating Blade

You last purchased this on
 
LENOX

Gold Reciprocating Blade

  • Fast #
  • Part #L21235B9114GRPK
  • Item #7728169
  • Manufacturer Part #21235B9114GR
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Gold Reciprocating Blade

  • Fast #
  • Part #L21235B9114GRPK
  • Item #7728169
  • Manufacturer Part #21235B9114GR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 14
  • Bi-metal design stands up to the most demanding applications
  • For use on medium and thick metal
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
14
Width:
1 in