Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Less burr more cuts optimized blade geometry of shock-resistant steel
- Compact design for tight spots non-slip grooved cast aluminum body only needs 1/2 in clearance to cut
- No rusting stainless steel rollers protect the cutter from corrosion
- Quick identification color coding for easy tool recognition and cutting direction
- For use on copper
Documents
Specifications
- Application:
- Copper, Cutting
- Cutting Capacity:
- 1/2 in - 1 in
- Material:
- Aluminum
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Tool Type:
- Cutter