This product requires certification to purchase.

You last purchased this on
 
LENOX

  • Fast #
  • Part #L1787515
  • Item #4238471
  • Manufacturer Part #1787515
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

  • Fast #
  • Part #L1787515
  • Item #4238471
  • Manufacturer Part #1787515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Chamfered edge allows bit to be removed easily after drilling
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Extra lead screw and wrench included in every package
  • Longer shank that cuts 4" x 4" without extension
  • Impact hex shank allows for quick changing of the bits
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1-3/8 in
Drill Bit Type:
Self Feed
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Shank Style:
Hex