Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced diamond technology provides extreme durability
- Less odor and dust residue as the wheel does not wear down like bonded abrasives
- MetalMax® is recommended for multiple types of metals
- Thickness: 1/20"
- Lenox Metalmax™ is a new alternative to abrasive cut-off wheels
- Delivers 1,000 or more cuts with no need for wheel changes
- Lenox Metalmax™ is made with diamonds,the cutting depth stays the same throughout its life, meaning better control, reach and precision
- Made with a solid steel body that is stronger to greatly reduce the risk of breakage
- Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum and non-ferrous metals
Specifications
- Application:
- Stainless Steel, Metal
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Red
- Diameter:
- 4-1/2 in
- Grit Size:
- 50 µm
- Grit Type:
- Medium
- Material:
- Steel
- Product Type:
- Cut Off Wheel
- RPM:
- 13200
- Thickness:
- 1/16 in
- Weight:
- 0.214 lb