Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 24 Pallet: 3000-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Allows for flush cutting applications
Documents
Specifications
- Blade Length (in):
- 18 in
- Blade Material:
- Steel
- Handle Material:
- Aluminum
- Length:
- 4 in
- Saw Type:
- Hack
- Teeth Per Inch:
- 24