Frequently Purchased Together
Product Details
Product Details
- Aluminum locking mechanism prevents blade from being removed during use
- Folding
- Ideal for flush cutting applications or when a hacksaw is not available
Specifications
- Blade Length (in):
- 4 in
- Blade Material:
- Steel
- Handle Length (in):
- 7 in
- Handle Material:
- Rubber
- Saw Type:
- Jab
- Teeth Per Inch:
- 6