This product requires certification to purchase.

You last purchased this on
 
LENOX

  • Fast #
  • Part #L3084310X
  • Item #1737695
  • Manufacturer Part #3084310X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

  • Fast #
  • Part #L3084310X
  • Item #1737695
  • Manufacturer Part #3084310X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 3115
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Split point design for faster penetration and less walking
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Diameter:
3/8 in
Length:
10 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Product Type:
Extension
Shank Size:
3/8 in