Frequently Purchased Together
Product Details
Product Details
- Split point design for faster penetration and less walking
Specifications
- Application:
- Residential
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 5-1/2
- Color Finish Name:
- Black
- Material:
- Carbon Steel
- Product Type:
- Bit Extension