This product requires certification to purchase.

You last purchased this on
 
LENOX

  • Fast #
  • Part #L3084712X
  • Item #1737706
  • Manufacturer Part #3084712X
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

  • Fast #
  • Part #L3084712X
  • Item #1737706
  • Manufacturer Part #3084712X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Split point design for faster penetration and less walking
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1/2 in
Bit Length:
12
Color Finish Name:
Black
Material:
Carbon Steel
Number of Pieces:
1 Piece
Product Type:
Bit Extension
Shank Style:
Hex