Frequently Purchased Together
Product Details
Product Details
- Split point design for faster penetration and less walking
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 18
- Color Finish Name:
- Black
- Drill Bit Type:
- Self Feed
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Weight:
- 1.15 lb