This product requires certification to purchase.

6 x 1 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

Lazer® 6 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201726114RPK
  • Item #7727830
  • Manufacturer Part #201726114R
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Lazer® 6 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201726114RPK
  • Item #7727830
  • Manufacturer Part #201726114R
4.1 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Pack: 1 Case: 75 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 14
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Collection:
Lazer®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Width:
1 in