This product requires certification to purchase.

9 x 1 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

Lazer® 9 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201809118RPK
  • Item #7727790
  • Manufacturer Part #201809118R
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Lazer® 9 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201809118RPK
  • Item #7727790
  • Manufacturer Part #201809118R
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 45 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 18
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
Lazer®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Width:
1 in