This product requires certification to purchase.

Gold ARC Reciprocating Blade Saw

You last purchased this on
 
LENOX

Lenox Gold® Gold ARC Reciprocating Blade Saw

  • Fast #
  • Part #L210979110GRPK
  • Item #7727780
  • Manufacturer Part #210979110GR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Lenox Gold® Gold ARC Reciprocating Blade Saw

  • Fast #
  • Part #L210979110GRPK
  • Item #7727780
  • Manufacturer Part #210979110GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 45 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 10
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.42 in
Blade Type:
Reciprocating Saw
Collection:
Lenox Gold®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Width:
1 in