This product requires certification to purchase.

S318RC 3 X1 4 X032X18 B P Recessed

You last purchased this on
 
LENOX

S318RC 3 X1 4 X032X18 B P Recessed

  • Fast #
  • Part #L20522S318RC
  • Item #988362
  • Manufacturer Part #20522S318RC
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

S318RC 3 X1 4 X032X18 B P Recessed

  • Fast #
  • Part #L20522S318RC
  • Item #988362
  • Manufacturer Part #20522S318RC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented metal cutting TPIs provide faster and more efficient cutting in the widest array of metal construction materials including Unistrut, angle iron, black pipe and more
  • Teeth per inch: 18
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
3-5/8 in
Blade Material:
Metal
Blade Thickness (in):
0.032 in
Blade Type:
Reciprocating Saw
Number of Pieces:
1 Piece
Teeth Per Inch:
18
Width:
5/16 in