1/2 in. Hole Saw Kit 10 Piece
Speed Slot® 1/2 in. Hole Saw Kit 10 Piece
Frequently Purchased Together
Product Details
Product Details
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Three pilot bits
- Durable construction resists damage caused by drops and tough workplace environments
- Latches close case tightly and securely
Specifications
- Application:
- Metal Cutting
- Bit Sizes:
- 3/4 in, 7/8 in, 1-1/8 in, 1-1/2 in, 1-3/4 in, 2-1/4 in
- Collection:
- Speed Slot®
- Drill Bit Type:
- Hole Saw
- Material:
- Bi-metal
- Number of Pieces:
- 10 Piece
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Tool Type:
- Hole Saw Kit, Plumber Kit