1-3/4 in. Hole Saw (1 Piece)
Speed Slot® 1-3/4 in. Hole Saw (1 Piece)
Frequently Purchased Together
Product Details
Product Details
- Up to 50x life *vs LENOX bi-metal hole saws cutting cast iron
- High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
- Extremely versatile
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
- Fast, easy plug removal
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- Drills through thick materials in one pass
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
- Application:
- Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel, Steel, Wood
- Blade Material:
- Carbide
- Brand Model Compatibility:
- 6L, Snap-Back™ 2L
- Collection:
- Speed Slot®
- Diameter:
- 1-3/4 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 1-3/4 in
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 5-81/100 in
- Length:
- 2-7/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 700
- Saw Type:
- Hole
- Tap Size:
- 1-1/2 in
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- Weight:
- 0.26 lb
- Width:
- 1-21/25 in