2-5/8 in. Hole Saw 1 Piece
SPEED SLOT® 2-5/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Tooth hardness RC63-65
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Brand Model Compatibility:
- 2L and 6L
- Collection:
- SPEED SLOT®
- Cutting Capacity:
- 1-7/8 in
- Diameter:
- 2-5/8 in
- Drill Bit Type:
- Pilot
- Length:
- 3-1/4 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Size:
- 5/8 in - 18
- Teeth Per Inch:
- 4/5
- Tool Type:
- Hole Saw
- UPC:
- 082472300420