2-9/16 in. Hole Saw
Speed Slot® 2-9/16 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 690-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
- Extremely versatile
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
- Fast, easy plug removal
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- Drills through thick materials in one pass
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
- Application:
- Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel, Steel, Wood
- Blade Material:
- Carbide
- Brand Model Compatibility:
- 6L, Snap-Back™ 2L
- Collection:
- Speed Slot®
- Diameter:
- 2-9/16 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 1-7/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 500
- Saw Type:
- Hole
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- UPC:
- 885911629706