4-3/4 in. Hole Saw 1 Piece
Speed Slot® 4-3/4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Speed Slot® staircase for fast, easy plug removal
- Advanced tooth design increases cutting life
- 10% Thicker Wall adds strength and durability
- Speed Slot® hole saws with T3 technology™
- 50% Longer life 2X More Durable
- Made in USA
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- Speed Slot®
- Cutting Capacity:
- 1-1/2 in
- Diameter:
- 4-3/4 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Teeth Per Inch:
- 18
- Tool Type:
- Hole Saw
- UPC:
- 082472300765