Stainless Steel Cutter Wheel
Stainless Steel Cutter Wheel
Frequently Purchased Together
Product Details
Product Details
- Will not walk while cutting
- Change out wheels quickly and easily
Specifications
- Application:
- Stainless Steel
- Color Finish Name:
- Black
- Cutting Capacity:
- 1/8 in - 1-3/4 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 2