This product requires certification to purchase.

Straight Aviation Snip

You last purchased this on
 
LENOX

Straight Aviation Snip

  • Fast #
  • Part #L22103103
  • Item #3157729
  • Manufacturer Part #22103103
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

Straight Aviation Snip

  • Fast #
  • Part #L22103103
  • Item #3157729
  • Manufacturer Part #22103103
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 240
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Over-molded handles won't slip or twist
  • Color coding on both blades and handles plus arrow icons allow for easy tool recognition
  • Requires Certification

Specifications

Application:
Residential
Direction of Cut:
Straight
Gauge (metal):
22 ga
Handle Material:
Plastic
Material:
Steel
Tool Type:
Aviation Snip